Apply to be a TradeMaster!
Main product image of ECOS 8111 Exposed Battery-Operated Dual-Flush Water Closet Flushometer (1.28 GPF/1.1 GPF)
Magnifying glass
Hover image to zoom

ECOS 8111 Exposed Battery-Operated Dual-Flush Water Closet Flushometer (1.28 GPF/1.1 GPF)

Brand:
Sloan
SKU:
33704001
Rating:
(0)
Q&A:
(0)
ECOS 8111 Exposed Battery-Operated Dual-Flush Water Closet Flushometer (1.28 GPF/1.1 GPF)
Magnifying glass
Hover image to zoom
$661.70 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Power Method
Battery
Product Highlight: Height
16-1/2"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Installation Type
Toilet

Description

–
Note: Due to water conservation regulations regarding maximum flow rate, this product is restricted in some states and local plumbing codes for *NEW* construction. These restrictions may not apply for repairing or replacing existing fixtures. Please check your local code before buying this item.

1.28/1.1 gpf, Polished Chrome Finish, 1.5" Flush Connection, Fixture Connection Top Spud, Dual Flush, 1" Inlet, Electrical Override, Battery, Infrared, ECOS Exposed Sensor Water Closet Flushometer.

If the user is present for less than one minute and leaves the sensing zone or chooses the small override button, a reduced flush initiates (1.1 gpf/4.2 Lpf) eliminating liquid and paper waste, saving 1/8 gallon of water

Features:
  • Dual-flush model automatically initiates a reduced or complete flush based on how long user remains in sensor range, buttons on top of the flush valve enable manual flushing with a standard or reduced flush at restroom visitor's discretion
  • Deploys an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • High copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037.

Specifications:
  • Flush Volume: 1.28/1.1 gpf (4.8/4.2 Lpf)
  • Finish: Polished Chrome (CP)
  • Power Type: Battery
  • Battery Life: 6 years
  • Valve: Diaphragm
  • Valve Body Material: Semi-red Brass
  • Fixture Type: Water Closet
  • Fixture Connection: Top Spud
  • Rough-In Dimension: 11-1/2" (292mm)
  • Spud Coupling: 1-1/2" (38mm)
  • Supply Pipe: 1" (25mm)
  • Override: Electrical (OR)
  • Inlet: 1"
  • Flush Connection: 1.5" (T)
  • Arming Delay: 10 seconds
  • Battery Life: 6 years
  • Flush Delay: 3s
  • Sensor Range: 22" to 42" (559 to 1,067mm)

Specs

–
Model:

ECOS

Series:

8111

Type:

Sensor

Application:

Plumbing

Material:

Chrome Plated

ADA:

Yes

Operating Pressure:

15-80 psi

Features:

3 Second Flush Delay

Power Method:

Battery

Battery Type:

(4) Size AA Alkaline

Height:

16-1/2"

Warranty:

3 Year

Gallons Per Flush:

1.28

1.1

Installation Type:

Toilet

Spud Placement:

Top

Spud Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy