Apply to be a TradeMaster!
Main product image of 3/8"-16 Beam Clamp
Magnifying glass
Hover image to zoom

3/8"-16 Beam Clamp

Brand:
Southwire
SKU:
123TZ
Rating:
(0)
Q&A:
(0)
3/8"-16 Beam Clamp
Magnifying glass
Hover image to zoom
$3.86 each
In Stock
In Stock
Get 200 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron

Description

–
Topaz’s heavy duty beam clamps feature single screw, two-hole assembly and are fabricated from high grade, long lasting malleable iron. Manufactured with precision to optimize functionality and dependability; jaw openings range from 3/4” to 1 1/18”; appropriate for load capacities from 125 to 600 lbs. Solid, malleable iron body will not distort or slip off beam when tightened.

Features:
  • Suitable for support of up to 600 lbs
  • Malleable iron body will not distort or slip when tightened
Applications:
  • Supports threaded rod, threaded brindle rings and electrical boxes

Specs

–
Size:

3/8"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy