Apply to be a TradeMaster!
Main product image of 14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (250' Coil)
Magnifying glass
Hover image to zoom

14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (250' Coil)

Brand:
Southwire
SKU:
28827455
Rating:
(4)
Q&A:
(0)
14-2 White Romex® SIMpull Type NM-B Cable, w/ Ground (250' Coil)
Magnifying glass
Hover image to zoom
$124.00 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
White

Description

–
Southwire Romex® Brand SIMpull NM-B (nonmetallic-sheathed) cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations.

Product Features:
  • Voltage rating: 600 volts
  • UL Listed 719. Federal Specification A-A-59544
  • May be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 194°F (with ampacity limited to that for 140°F conductors) as specified in the National Electrical Code.

Specs

–
Length (Feet):

250'

Wire Type:

NM-B

AWG:

14

Conductors:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 4 reviews
100% would recommend this product
4
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Best deal I found

This was the best deal, I needed to add some lights and needed some wire, the price was right and the delivery was very fast. I will definitely order again if I need to.
Gury22
Indianapolis Indiana
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great wire

Cheapest I could find and good quality. Definitely recommend!
Markj8
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and price

Takes too long to get HVAC parts/supplies,my customers can't wait that long with no heat so I get them local.
Cb
Detroit Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy running

Ran a few outlets switches and lighting. Strips nicely. Supply house always great support and pricing.
Wallie
Wilton NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy