Apply to be a TradeMaster!
Main product image of 32 Cubic Inch 2-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

32 Cubic Inch 2-Gang Nail-On New Work Non-Metallic Outlet Box

Brand:
Carlon
SKU:
B232ACP
Rating:
(2)
Q&A:
(0)
32 Cubic Inch 2-Gang Nail-On New Work Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$2.29 each
BOX UP & SAVE 5%
$108.78 box of 50
$2.18 each
In Stock
In Stock
Get 1,959 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Non-Metallic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Blue

Description

Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails

Specs

Shape:

Rectangular

Cubic Inches:

32

Material:

Non-Metallic

Number of Gangs:

2

Color:

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

18 Cubic Inch Ceiling Box w/ Nails
SKU: B518A-UPC
Carlon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great place to buy

carlon device boxes are by far the best non metallic boxes in the electrical industry
Smalls
Pittsburgh,Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Good boxes and very good shipping too
Arthur
Utila , honduras
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy