Apply to be a TradeMaster!
Main product image of 1-1/4" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

1-1/4" Two Hole Steel EMT Snap-On Strap

Brand:
Southwire
SKU:
524
Rating:
(2)
Q&A:
(0)
1-1/4" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$0.63 each
BOX UP & SAVE 16%
$10.60 box of 20
$0.53 each
In Stock
In Stock
Get 1,308 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1-1/4"

Description

–
Snap-on Type EMT Strap, Two Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

1-1/4"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" One Hole Steel EMT Snap-On Strap
SKU: 514
Southwire

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good.

Good.
Donald
LA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Company and Product

Very helpful website. Willing to sell those small quantities that you need on occasion.
Dave
Middletown, DE
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy