Apply to be a TradeMaster!
Main product image of 1/2" Steel Conduit Body Cover
Magnifying glass
Hover image to zoom

1/2" Steel Conduit Body Cover

Brand:
Southwire
SKU:
571S
Rating:
(0)
Q&A:
(0)
1/2" Steel Conduit Body Cover
Magnifying glass
Hover image to zoom
$1.53 each
In Stock
In Stock
Get 15 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1/2"

Description

–
Southwire's Steel Conduit Body Covers feature strong zinc plated steel construction and are interchangeable with other major brands, reducing overhead and stocking costs.

Sold complete with screws and available in a range of sizes from 1/2" to 3-1/2 - 4". Built to last construction ensures integrity and optimizes safety and performance; UL listed.

Product Features
  • Domed design allows for additional wiring space
  • Includes screws
  • Designed for use with Southwire Conduit Bodies; interchangeable with all major brands
  • Standard Material: Steel
  • Zinc plated

Specs

–
Size:

1/2"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy