Apply to be a TradeMaster!
Main product image of 3/4" Steel Conduit Body Cover
Magnifying glass
Hover image to zoom

3/4" Steel Conduit Body Cover

Brand:
Southwire
SKU:
572S
Rating:
(1)
Q&A:
(1)
3/4" Steel Conduit Body Cover
Magnifying glass
Hover image to zoom
$1.79 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
3/4"

Description

–
Southwire's Steel Conduit Body Covers feature strong zinc plated steel construction and are interchangeable with other major brands, reducing overhead and stocking costs.

Sold complete with screws and available in a range of sizes from 1/2" to 3-1/2 - 4". Built to last construction ensures integrity and optimizes safety and performance; UL listed.

Product Features
  • Domed covers allows for additional wiring space
  • Includes screws
  • Designed for use with Southwire Conduit Bodies; interchangeable with all major brands
  • Standard Material: Steel
  • Zinc plated

Specs

–
Size:

3/4"

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/2" Steel Conduit Body Cover
SKU: 571S
Southwire

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dose Not come with the Gasket

Would be really nice if this came with the gasket
me
utah
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you have the foam gaskets for these covers?

Asked by Will 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Will. We sell a neoprene gasket option by Southwire in 3/4" - https://www.supplyhouse.com/Southwire-582-SOUTHWIRE-3-4-Conduit-Body-Neoprene-Gasket-Pack-of-50

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy