Apply to be a TradeMaster!
Main product image of 1/2" Steel Raintight Compression Type Connector
Magnifying glass
Hover image to zoom

1/2" Steel Raintight Compression Type Connector

Brand:
Southwire
SKU:
651SRT
Rating:
(0)
Q&A:
(0)
1/2" Steel Raintight Compression Type Connector
Magnifying glass
Hover image to zoom
$2.05 each
In Stock
In Stock
Get 61 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"
Product Highlight: Finish
Zinc Plated

Description

–
The Southwire line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with a zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures.

Features:
  • Compression type connectors
  • Concrete tight and raintight
  • Assembled with a steel locknut & gasket
  • Also available with insulated throat
  • Use to join EMT to box or enclosure

Specs

–
Size:

1/2"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy