Apply to be a TradeMaster!
Main product image of 1" Insulating Plastic Conduit Bushing
Magnifying glass
Hover image to zoom
1" Insulating Plastic Conduit Bushing
Magnifying glass
Hover image to zoom
$0.40 each
BOX UP & SAVE 18%
$16.50 box of 50
$0.33 each
In Stock
In Stock
Get 144 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Size
1"

Description

–
105°C Flame Retardant

Specs

–
Size:

1"

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 1/2" Reducing Washer
SKU: 901
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy