Apply to be a TradeMaster!
Main product image of 1/2" Snap-In MC Cable Connector, Screw Type w/ Insulated Throat
Magnifying glass
Hover image to zoom

1/2" Snap-In MC Cable Connector, Screw Type w/ Insulated Throat

Brand:
Southwire
SKU:
AMC1
Rating:
(0)
Q&A:
(0)
1/2" Snap-In MC Cable Connector, Screw Type w/ Insulated Throat
Magnifying glass
Hover image to zoom
$1.26 each
In Stock
In Stock
Get 623 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"

Description

–

1/2" Snap-In MC Cable Connector, Screw Type w/ Insulated Throat

The Southwire AMC1 joins metal-clad cable into electrical junction boxes or enclosures with a snap-in, set screw design that requires no locknut. Fabricated from zinc-plated steel, this 1/2" connector features an insulated throat for superior conductor protection. The single-unit construction with captive clamp enables quick installation in residential and commercial wiring applications.

Key Features & Benefits

  • No Locknut Required: Snap-in design secures directly to 1/2" knockouts without additional hardware.
  • Insulated Throat: Protects cable conductors from abrasion and damage at the connection point.
  • Set Screw Assembly: Captive clamp mechanism ensures fast, tool-assisted installation.
  • Steel Construction: Zinc-plated finish provides corrosion resistance and structural durability.
  • UL-Compliant Continuity: Exceeds UL 514B specifications for electrical continuity and grounding performance.
  • Federal Spec W-F-406E: Meets applicable third-party standards for cable connector safety.
  • Single-Unit or Duplex Configuration: Available with captive clamp for one or two cable runs.
  • Size: 1/2"
  • Material: Steel

Compatibility & Requirements

Install in standard 1/2" knockouts on metal outlet boxes, junction boxes, and electrical enclosures rated for metal-clad cable. Use to join sheathed cable into outlet boxes or enclosures. Verify local electrical codes require metal-clad cable connectors before use. Installation should be performed by a qualified electrician in accordance with the National Electrical Code and local regulations.

Installation & Care

Strip cable sheathing to the manufacturer's recommended length. Insert the cable through the connector body until the armor seats against the internal stop. Tighten the set screw to secure the cable armor and establish mechanical and electrical continuity. Snap the assembled connector into the 1/2" knockout until it locks in place. Verify the connection is secure and the cable cannot be pulled free. Inspect periodically for loose set screws or damaged insulation.

What's Included

  • 1/2" Snap-In MC Cable Connector with Captive Clamp

Frequently Asked Questions

Q: Can this connector be used with both MC and AC cable types?
A: This connector is designed for metal-clad (MC) cable and joins sheathed cable into outlet boxes or enclosures. Verify cable type compatibility with local electrical codes before installation.

Q: Does the insulated throat eliminate the need for anti-short bushings?
A: The insulated throat provides superior protection against conductor abrasion, though installers should follow NEC requirements and manufacturer instructions regarding additional bushing use for specific cable types.

Specs

–
Size:

1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy