Apply to be a TradeMaster!
Main product image of 1-1/2" Steel Conduit Hanger
Magnifying glass
Hover image to zoom

1-1/2" Steel Conduit Hanger

Brand:
Southwire
SKU:
CD4BTZ
Rating:
(0)
Q&A:
(0)
1-1/2" Steel Conduit Hanger
Magnifying glass
Hover image to zoom
$1.02 each
BOX UP & SAVE 14%
$88.00 box of 100
$0.88 each
In Stock
In Stock
Get 269 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1-1/2"

Description

–

Used Indoors or Outdoors. Use to secure and suspend conduit from overhead supports

Features:

  • Assembled with nut and bolt 
  • Use in areas where EMT or rigid conduit are used

Specifications:

  • Material: Steel/Zinc Plated
  • UL Standard: UL2239

Specs

–
Material:

Zinc Plated Steel

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
CURRENT ITEM
Zinc Plated Steel
1-1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy