Apply to be a TradeMaster!
Main product image of 3/4" Nylon Liquid Tight 90-Degree Connector (Gray)
Magnifying glass
Hover image to zoom

3/4" Nylon Liquid Tight 90-Degree Connector (Gray)

Brand:
Southwire
SKU:
P492
Rating:
(1)
Q&A:
(0)
3/4" Nylon Liquid Tight 90-Degree Connector (Gray)
Magnifying glass
Hover image to zoom
$3.73 each
BOX UP & SAVE 9%
$34.00 box of 10
$3.40 each
In Stock
In Stock
Get 999 Fri, Oct 2
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
3/4"
Product Highlight: Angle
90°
Product Highlight: Color
Gray

Description

–

Southwire's 90° component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions-while ensuring the most secure connection.


Nonmetallic construction offers the maximum flexibility; available in gray; easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8" with a 1/2" KO up to 2". UL listed.

Specs

–
Product Type:

Elbow

Size:

3/4"

Color:

Gray

Material:

Nylon

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Size
Color
Material
Angle
Elbow
3/4"
Gray
Nylon
90°
Elbow
3/4"
Gray
Nylon
Non-Metallic
90°

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Prices, Fast Service

Supply House always has what we need at great prices and shipping is fast!
Gulfside PS
Florida
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy