Apply to be a TradeMaster!
Main product image of Single Gang Weatherproof Rectangle Cover, 1/2" KO (Gray)
Magnifying glass
Hover image to zoom

Single Gang Weatherproof Rectangle Cover, 1/2" KO (Gray)

Brand:
Southwire
SKU:
WCR1150
Rating:
(0)
Q&A:
(0)
Single Gang Weatherproof Rectangle Cover, 1/2" KO (Gray)
Magnifying glass
Hover image to zoom
$2.49 each
In Stock
In Stock
Get 12 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Color
Gray
Product Highlight: Material
Aluminum

Description

–
Southwire's line of Weatherproof electrical fittings feature superior commercial grade die cast metal construction with a premium powder coat finish for strength and resilience. Built to last, our complete line of single, double and triple gang covers are durable, efficiently designed and weatherproof to withstand wet conditions. Our Rectangle 1 and 3 Hole Raised Covers feature a 54 cubic inch capacity and are complete with weather seal gasket and screws for simple installation.

Gray with 1/2” knockouts; UL listed, 2011 NEC and NEMA 3R compliant. Point of purchase packaging promotes self merchandising and easy display.

Features:
  • 1 or 3 hole 1/2" threaded hub
  • Includes gasket and screws
  • Fits FS device boxes
  • Superior commercial quality die cast metal construction
  • Installation instructions included
  • Color: Gray
Applications:
  • UL listed for wet locations
  • Fits FS device boxes
Standard Material: Copper free aluminum Standard Finish: Premium powder coat finish

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Cover

Type:

Raised

Number of Gangs:

1

Color:

Gray

Number of Holes:

1

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy