Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Barbed Insert Female Adapter (FIPT x Insert)
Magnifying glass
Hover image to zoom
1-1/4" PVC Barbed Insert Female Adapter (FIPT x Insert)
Magnifying glass
Hover image to zoom
$5.58 each
BOX UP & SAVE 10%
$125.75 box of 25
$5.03 each
In Stock
In Stock
Get 166 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
FNPT x Insert Connection
Product Highlight: Size
1-1/4"
Product Highlight: Standards Met
NSF Standards Met

Description

–
Superior Choice for Use with Polyethylene Pipe
Spears PVC Insert Fittings are designed for use with either ASTM D 2104 Schedule 40 or D 2239 SIDR pressure rated polyethylene pipe. Chemical and corrosion resistant, rigid PVC barbed inserts provide excellent grip with polyethylene materials.

Conform to ASTM D 2609
Spears Insert Fittings are manufactured from high quality PVC materials to meet or exceed the applicable requirements of ASTM D 2609, Standard Specification for Plastic Insert Fittings for Polyethylene (PE) Plastic Pipe

Twist Lock Insert Adapter with Built-in Clamping
Special Insert Fittings design uses built-in lock ring for easy connection without clamps to Polyethylene (PE) Plastic Pipe used with standard Insert Fittings

NSF Certified for Use with Potable Water
Spears Insert Fittings are tested and Certified by the NSF International for use in potable water systems.

Specs

–
Product Type:

Adapter

Size:

1-1/4"

Material:

PVC

Connection Type:

FNPT x Insert

Standards Met:

NSF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Barbed Insert Male Adapter (MIPT x Insert)
SKU: 1436-010

Product Reviews

4.73 out of 15 reviews
93% would recommend this product
4.73
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

We will continue to purchase these items!

We use this product in the assembly & manufacturing of our particular line of products. Just great quality; very durable. Fast delivery without the constant frustrations of following up on order(s) placed. Further, they will bend over backwards like no others. We currently purchase approx approx 140-150 of these items per year. And now we will be using SupplyHouse for future purchases. Cross-American Corp.
VS

Most Liked Negative Review

Not buy again

I ordered a one piece 1"x 3/4" reducing female adaptor. You send several pieces glued together that do technically work, but do not fit the situation I needed to resolve.
Showing 1-10 of 15 reviews

I definitly would buy this again. It is perfect for my job.

I use this to connect a 3/4 HDPE tube and reduce it to a 1/2" camlock that further reduces to a 3/8" hose for a mobile laying hen house.
Jesse
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely Buy Again

I am using these fittings on my Freshwater Aquarium. They were exactly as described and worked perfectly!
Shermanpm
Oxford Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

If you spend enough time staring at the products in the big box store only to find they are out of that one thing you need, you'll appreciate the easy interface, the deep stock, and the ease of doing business here. They had that thing that didn't exist — and they had it to me in a day or two.
Bob
Twain Harte, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Perfect fit. Water fall is working again!
Rory
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I used this to connect a water feature sub pump to an older hose that had dried/shrunk and no longer accepted the original connector. Waterfall is back in business.
MA
Washington State
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked perfectly. Would buy again.

Great product. I would use it again and I would definitely use supply house again.
Sage
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company, price & service

Great product, fast shipping
Mensch
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Just what I needed for my huge fish pond water filtration system. Supply House continues to provide products that I need for various projects. Great products and company! Tolen H
Tolen H
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

I needed a connector that would connect my old pump to a new waterfall skimmer. No one locally had this set up, but you did.....perfect. Quality adapter, easy ordering, quick shipping...I am happy!!!
connie
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great souce for plumbing fittings

I went to 3 different box stores but none of them had the fitting I was looking for. I tried Supply House and sure enough they had it. Supply house then delivered it to me in less time than I thought it would take.
moltenlava
Raymond, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy