Apply to be a TradeMaster!
Main product image of 12" x 12" x 2" PVC DWV Reducing Vent Tee
Magnifying glass
Hover image to zoom

12" x 12" x 2" PVC DWV Reducing Vent Tee

SKU:
3701-661
Rating:
(2)
Q&A:
(0)
12" x 12" x 2" PVC DWV Reducing Vent Tee
Magnifying glass
Hover image to zoom
$373.25 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
12" x 12" x 2"
12" x 12" x 10"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12" x 2"

Description

–
PVC DWV Vent Tee

Specs

–
Size:

12" x 12" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU: 60210
Hercules

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would but this product again.

Arrived on time and as described.
cdmares
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product does what it was made to do

This product does what it was made to do
JEM
PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy