Apply to be a TradeMaster!
Main product image of 10" x 10" x 6" PVC DWV Wye (Fabricated)
Magnifying glass
Hover image to zoom

10" x 10" x 6" PVC DWV Wye (Fabricated)

SKU:
3775-626
Rating:
(18)
Q&A:
(1)
10" x 10" x 6" PVC DWV Wye (Fabricated)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
10" x 10" x 6"

Description

–
Fabricated PVC DWV Wye

Specs

–
Size:

10" x 10" x 6"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU: 60220
Hercules

Product Reviews

4.83 out of 18 reviews
100% would recommend this product
4.83
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Quality Products Fast

Ordered and delivered within 2 days. Good quality product. What more can you as for! Thank you Supply House
VS

Most Liked Negative Review

Tight fit

When you glue these fittings together tough to turn them.
Showing 1-10 of 18 reviews

Top brands at SH dot com

Spears is still consistently in stock at Supply House. I will buy quality stock over a lower cost, lesser quality every time.
DavPlumb
SW tip of VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I buy all my plumbing fittings from SupplyHouse.com Fast delivery!!!
RanMan
SD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great speed

Have ordered the same product twice now. Very fast delivery time. Helped make 2 different customers extremely satisfied with the price and delivery time.
Apex
Roseburg, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Great price. Great delivery.

Fit perfectly for my outdoor drainage project!
Joey
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy here again

Good price and fast service
Weatherman
Ruskin Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Yes
José
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Use it.for sewer cleanout up right piping
RanMan
Mobridge SD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Had what I was looking for, prices were good and delivery was quick. Will be using them again...They have a great selection and items that are not available at local outlet stores.
Imafan
Pueblo CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find fitting, would buy from SupplyHouse again.

Used for sump pump installation, 2 1-1/2 inch discharges from 2 pumps into a single 2 inch discharge. Worked great.
Ryan
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality. I would buy again

Using for under slab new construction
Stan
N. Bangor, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is this fitting? Is 4" x 4" x 3" the opening sizes or the length? I'm interested in purchasing it for an aquarium cave, but I need to know the true length, please.

Asked by dude 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

4" x 4" x 3" is the size ID of the pipe the sockets accept...the actual length is 5-9/16 on the 4" trunk and 6" on the blank 3"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy