Apply to be a TradeMaster!
Main product image of 10" x 4" PVC DWV Double Wye
Magnifying glass
Hover image to zoom
10" x 4" PVC DWV Double Wye
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10" x 4" x 4"

Description

–
Fabricated PVC DWV Double Wye Reducer (All Hub)

Note: First and Second Dimensions are Straight Connections, Third and Fourth Dimensions are 45 Degree Angle Connections.

Specs

–
Size:

10" x 10" x 4" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU: 60155
Hercules

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

I would buy this product again

High quality easy to use
Maynard
Chicago IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Made for a nice neat installation
Mike
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and service

Top quality item. Well packed and shipped quickly.
WillG
Houston, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just Right

Supplyhouse always has what I need in plumbing products.. I appreciate the quick service.
Lazy S
Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes You had it !!!

I needed one of these and others said it wasn't in stock but Supply House comes thru with it in stock at a Great Price !!!!
Bill
Salem,Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Solid PVC...excellent manufacturing.
Doityourselfer
Hamilton NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Excellent communication through the ordering and shipping process. No worries about fulfillment status because of automatic shipping updates via email. Product received was exactly what was ordered.
Entropic
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part worked great and was at a great price,

I couldn't purchase in my area and if I could it would have been more expensive.
GEORGE
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

A great price on a hard to find fitting.
Todd L
Mesa, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy here again

I had questions about tis product, they immediately replied to my Email. Then once ordered, it was shipped right away. From my email to holding the product in my hands was 3 business days. I am glad I didn't pay for faster shipping. NJ to central Ky
Randy
Central Ky
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy