Apply to be a TradeMaster!
Main product image of 14" PVC DWV Sanitary Tee
Magnifying glass
Hover image to zoom
14" PVC DWV Sanitary Tee
Magnifying glass
Hover image to zoom
$1,918.37 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
Size: 
14"
1-1/2"2"3"4"6"8"10"12"14"

Lift Gate

–
This product weighs 71.48 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
14"

Description

–
PVC Sanitary Tee

Specs

–
Size:

14"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60664
Hercules

Product Reviews

4.7 out of 20 reviews
95% would recommend this product
4.7
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
5%
3 star
5%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent quality products every time

I have never been disappointed when buying from Supplyhouse.com. Whether my order is large or small, I always receive quick and efficient order processing with the lowest prices on the internet.
VS

Most Liked Negative Review

Not for SDR 35 Pipe

Knew I was taking a risk, but was willing to roll the dice. Simply labeled DWV so not for pressure, but thought I would take a chance and see if it would fit SDR35. it does not. As always shipping and dealing with supply house is fantastic.
Showing 1-10 of 20 reviews

I would buy again if needed

Was part of drain repair for washer and utility tub to replace sponge closing 4" open pvc coupling at floor.
Rusty
Newbury, OH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will not by this product again.

This is NOT schedule 40, which I prefer in my DWV PVC pipe & fittings.
Jake
Phila., PA
1 years ago
Was this review helpful to you?

Not for SDR 35 Pipe

Knew I was taking a risk, but was willing to roll the dice. Simply labeled DWV so not for pressure, but thought I would take a chance and see if it would fit SDR35. it does not. As always shipping and dealing with supply house is fantastic.
Big Pipe Plumber
North Carolina
2 years ago
Was this review helpful to you?

PVC

This is a quality PVC product at a great price
Radmitme
Bangor, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It fixed my problem

Repaired septic outlet
Molly
McMinnville Or
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality products every time

I have never been disappointed when buying from Supplyhouse.com. Whether my order is large or small, I always receive quick and efficient order processing with the lowest prices on the internet.
JD
Churchville, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we asked for.

Fits great
Joe and the hoe
Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One can see and feel it is quality

They were accurate and quick.
Burhog
Lafayette, In
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears brand quick and easy

This was the exact part I needed and by one of the best suppliers, Spears. Not available in my local big box stores.
Bruce B
Irvine, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right

A quality product as always.
FatDash
Arenas Valley, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is that fitting a molded 1 piece in a true sanitary pattern ?

Asked by TERRY 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it is a 1 piece molded fitting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy