Apply to be a TradeMaster!
Main product image of 12" PVC Sch. 40 Fabricated Repair Coupling (Gasket x Gasket)
Magnifying glass
Hover image to zoom
12" PVC Sch. 40 Fabricated Repair Coupling (Gasket x Gasket)
Magnifying glass
Hover image to zoom
$526.29 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
12"
2"3"4"6"8"10"12"14"16"18"20"24"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
White

Description

–
  • Allows Difficult Broken Pipe Repair To Be Made Easily
  • Multi-function Telescoping Design
  • Socket x Socket Configuration for Pipe Repair or Use as a Short-Stroke Expansion Joint
  • Spigot x Socket Configuration for Replacing Damaged Fittings
  • Both Configurations can be Easily Modified for Opposite Use
  • Available in PVC White and PVC Gray
  • Double O-ring Seal in EPDM or high-grade FKM
  • 1/2" - 2" Pressure Rated to 235 PSI @ 73°F (23°C)
  • 2-1/2" - 4" Pressure Rated to 200 PSI @ 73°F (23°C)
  • 6" Pressure Rated to 150 PSI @ 73°F (23°C)
Spears Repair Couplings provide a variety of system repair and alteration solutions. Use Socket x Socket configurations for quick pipe damage repair - can also be used as a short-stroke expansion joint to compensate for thermal expansion & contraction. Spigot x Socket configurations are excellent for lateral and riser add-ons, damaged fitting replacement, or for installing valves in existing piping systems. Order the wrong configuration? Simply cut coupling from Socket shaft end to function as a spigot or add a coupling to Spigot shaft end for Socket connections.

Specs

–
Color:

White

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60664
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy