Shop Resideo Sale
Main product image of 2" PVC Schedule 80 Tee (FPT)
Magnifying glass
Hover image to zoom
2" PVC Schedule 80 Tee (FPT)
Magnifying glass
Hover image to zoom
$21.35 each
BOX UP & SAVE 8%
$195.90 box of 10
$19.59 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
2"
Product Highlight: Color
Gray

Description

–
805-020:
  • 2" x 2" x 2"
  • Female Pipe Thread x Female Pipe Thread x Female Pipe Thread

Specs

–
Size:

2"

Color:

Gray

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

well made

secure in use will not fail
old guy
CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like

great products
gary from fl.
bonita springs fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again!

Quality was as expected and price cannot be beat. Best of all, the product was shipped same day and delivered less than 24 hours after I placed the order.
Bobby Joe
Washington DC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great business

Supply House had just what I needed, and I didn't have to buy a case. Great service and fast delivery. I was able to finish the project on time and without a lot of hassle or extra expense.
Chazzone
Camby, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My order was purchased at a reasonable price and arrived in a reasonable time.
Jim
Northern California
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy