Apply to be a TradeMaster!
Main product image of 1/4" PVC Schedule 80 Cap (Socket)
Magnifying glass
Hover image to zoom

1/4" PVC Schedule 80 Cap (Socket)

SKU:
847-002
Rating:
(0)
Q&A:
(2)
1/4" PVC Schedule 80 Cap (Socket)
Magnifying glass
Hover image to zoom
$4.09 each
BOX UP & SAVE 12%
$89.75 box of 25
$3.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1/4"
8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1/4"
Product Highlight: Color
Gray

Description

–
1/4" PVC Schedule 80 Cap (Socket)

Specifications:
  • Fitting/Connector Type: Cap
  • Material: PVC
  • Domestic/Import: Domestic
  • Color: Gray
  • Method of Manufacture: Molded
  • Schedule Rating: SCH 80/XH
  • Dimensions: 13/16 in W x 15/16 in H
  • End Style: Socket
  • Nominal Size: 1/4 in
  • Warranty: Limited Lifetime

Specs

–
Size:

1/4"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the outside diameter across the socket

Asked by william 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

approx. 5.25" in diameter.

Was this review helpful to you?

Q: Is this a flat faced cap? I am looking to drill 2. 3/4 inch holes in it for 2 hose fittings

Asked by chis landscaper 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, they have a slight curve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy