Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 80 Cap (Socket)
Magnifying glass
Hover image to zoom
2" PVC Schedule 80 Cap (Socket)
Magnifying glass
Hover image to zoom
$14.86 each
BOX UP & SAVE 8%
$136.50 box of 10
$13.65 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Size: 
2"
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2"
Product Highlight: Color
Gray

Specs

–
Size:

2"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the outside diameter across the socket

Asked by william 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

approx. 5.25" in diameter.

Was this review helpful to you?

Q: Is this a flat faced cap? I am looking to drill 2. 3/4 inch holes in it for 2 hose fittings

Asked by chis landscaper 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, they have a slight curve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy