Shop Resideo Sale
Main product image of 1" PVC Schedule 80 Cap (Socket)
Magnifying glass
Hover image to zoom
1" PVC Schedule 80 Cap (Socket)
Magnifying glass
Hover image to zoom
$6.42 each
BOX UP & SAVE 8%
$88.50 box of 15
$5.90 each
In Stock
In Stock
Get 79 Thu, Nov 19
Size: 
1"
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Specs

–
Size:

1"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the outside diameter across the socket

Asked by william 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

approx. 5.25" in diameter.

Was this review helpful to you?

Q: Is this a flat faced cap? I am looking to drill 2. 3/4 inch holes in it for 2 hose fittings

Asked by chis landscaper 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no, they have a slight curve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy