Apply to be a TradeMaster!
Main product image of 2" PVC Schedule 80 Male Street Adapter
Magnifying glass
Hover image to zoom
2" PVC Schedule 80 Male Street Adapter
Magnifying glass
Hover image to zoom
$10.59 each
BOX UP & SAVE 12%
$232.00 box of 25
$9.28 each
In Stock
In Stock
Get 162 Tue, Sep 15
Order by today, receive Tuesday
Size
2"
1/2"3/4"1"1-1/4"1-1/2"2"1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot x MNPT Connection
Product Highlight: Size
2"

Description

861-020:
  • 2"
  • Spigot x MIPT
  • Specs

    Size:

    2"

    Product Type:

    Male Adapter

    Connection Type:

    Spigot x MNPT

    Material:

    PVC

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy