Apply to be a TradeMaster!
Main product image of 1" x 3/4" PVC Schedule 80 Male Street Adapter
Magnifying glass
Hover image to zoom

1" x 3/4" PVC Schedule 80 Male Street Adapter

SKU:
861-131
Rating:
(0)
Q&A:
(0)
1" x 3/4" PVC Schedule 80 Male Street Adapter
Magnifying glass
Hover image to zoom
$6.95 each
BOX UP & SAVE 14%
$298.00 box of 50
$5.96 each
In Stock
In Stock
Get 45 Tue, Nov 24
Size: 
1" x 3/4"
1/2"3/4"1"1-1/4"1-1/2"2"1" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1" x 3/4"

Description

–
861-131:
  • 1" x 3/4"
  • Spigot x MIPT
  • Specs

    –
    Size:

    1" x 3/4"

    Product Type:

    Male Adapter

    Material:

    PVC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy