Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 80 Male Street Adapter
Magnifying glass
Hover image to zoom

1" PVC Schedule 80 Male Street Adapter

SKU:
861-010
Rating:
(0)
Q&A:
(0)
1" PVC Schedule 80 Male Street Adapter
Magnifying glass
Hover image to zoom
$6.99 each
BOX UP & SAVE 10%
$315.50 box of 50
$6.31 each
In Stock
In Stock
Get 246 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot x MNPT Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–
861-010
  • 1"
  • Spigot x MIPT

Specs

–
Size:

1"

Product Type:

Male Adapter

Connection Type:

Spigot x MNPT

Material:

PVC

Color:

Gray

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy