Apply to be a TradeMaster!
Main product image of 1" PVC GripLoc Coupling, 235 psi (White)
Magnifying glass
Hover image to zoom

1" PVC GripLoc Coupling, 235 psi (White)

SKU:
GL429-010
Rating:
(0)
Q&A:
(0)
1" PVC GripLoc Coupling, 235 psi (White)
Magnifying glass
Hover image to zoom
$28.43 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"3"4"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
White
Product Highlight: Max Pressure (PSI)
235 MAX PSI

Description

–
This is a 1 PVC GripLoc Coupling, 235 psi (White)

Specs

–
Size:

1"

Connection Type:

Socket

Material:

PVC

Product Type:

Coupling

Max Pressure (PSI):

235

Seal:

EPDM

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy