Apply to be a TradeMaster!
Main product image of 2" PVC GripLoc Coupling, 235 psi (White)
Magnifying glass
Hover image to zoom

2" PVC GripLoc Coupling, 235 psi (White)

SKU:
GL429-020
Rating:
(1)
Q&A:
(0)
2" PVC GripLoc Coupling, 235 psi (White)
Magnifying glass
Hover image to zoom
$35.07 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Size: 
2"
Connection Type: 
Socket
CompressionSocket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
2"
Product Highlight: Color
White
Product Highlight: Max Pressure (PSI)
235 MAX PSI

Description

–
This is a 2" PVC GripLoc Coupling, 235 psi (White)

Specs

–
Connection Type:

Socket

Material:

PVC

Seal:

EPDM

Color:

White

Product Type:

Coupling

Max Pressure (PSI):

235

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

This coupler was a LIFESAVER

This is a push on coupling. We were 9 feet underground, 2 feet under the groudwater level. Took us 4 days to dig that far. The sump pump could no way keep up with the groundwater coming in as the area was sand. The 2" pipe was split under ground watter and it was not possible to use a glue joint. Plus it is a suction line. We made a pipe string to extend above the water and after an unpleasent reach around, got the pipe cut off. The coupler allowed a push on and we completed the pipe string above the water. Testing did not show any leaks, though since it was under ground water, so one could not be absolutely sure. At any rate it worked and we backfilled and concreted it in. Success! No idea as to long term durability, hopefully after I retire.
CBruce
Jupiter, FL
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy