The Day Savers – A National Tradesmen Day Contest
Main product image of 10" x 3" PVC DWV Bushing
Magnifying glass
Hover image to zoom
10" x 3" PVC DWV Bushing
Magnifying glass
Hover image to zoom
$183.26 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Size
10" x 3"
2" x 1-1/2"3" x 1-1/2"3" x 2"4" x 2"4" x 3"6" x 4"8" x 4"8" x 6"10" x 3"10" x 4"10" x 6"10" x 8"12" x 6"12" x 8"12" x 10"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
10" x 3"

Description

Spigot x Hub PVC Bushing

Specs

Size:

10" x 3"

Connection Type:

Spigot x Socket

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

32 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU: 60220
Hercules

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I would buy again if needed

I used this to install a permanent closure and attachment for washer outlet and utility tub drain that had closed with a sponge.
Rusty
Newbury, OH
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Arrived on time and as described
Cdmares
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

The shipping is great, the price and quality.
Rooster
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service with products!

Products are all professional grade and work great! Katy is wonderful at listing orders and getting it correct the first time. I will always trade with Katy and have told friends to do the same .
Jim
Morristown , TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality PVC bushing

Accurate dimensions, clean molding, little flash, exactly as described. Using the product as part of a pole project to help support a bat house. This piece is the foundation of the "truck" that will finish dressing the pole. As for regular usage of this item for plumbing needs, you should have no concerns as it will perform exactly as intended. I recommend this item.
Texas Manny
Stonewall, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears parts

Quality product at a great price Ill be back for more
kleerpath
Broussard LA.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: P107-420 - Is the 4" side 4.215" which is SDR35 or 4.50" which is schedule 40?

Asked by PVC Dude 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The 4" end of this bushing is a spigot connection, so it is the same size as 4" DWV pipe and will fit into a 4" hub or socket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy