Apply to be a TradeMaster!
Main product image of 10" PVC DWV 45° Elbow
Magnifying glass
Hover image to zoom

10" PVC DWV 45° Elbow

SKU:
P321-100
Rating:
(12)
Q&A:
(0)
10" PVC DWV 45° Elbow
Magnifying glass
Hover image to zoom
$487.76 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
10"

Description

PVC 45 Elbow (1/8 Bend)

Specs

Size:

10"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60664
Hercules

Product Reviews

4.58 out of 12 reviews
90% would recommend this product
4.58
out of 12 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

The product is great no question about it

You guys are great sometime some of the prices of March March apply here in Massachusetts is a little bit higher. That's the reason you guys will send purchase watchlist off like I used to it. I know everything went up but sometime if you guys are tired of my supplier is not working for me to purchase from you guys.
VS

Most Liked Negative Review

Never received items

Never received items. I was wondering what happened to this order, bought parts elsewhere.
Showing 1-10 of 12 reviews

I would buy this product again

Cheaper than local even with shipping.
Willie
Tx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Cheaper than local even with shipping.
Willie
Tx
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never received items

Never received items. I was wondering what happened to this order, bought parts elsewhere.
dublinrag
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

was exactly what I needed for the job, 1/2 the cost from my local suppliers
Lark9
Reading PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

competitively priced

resale
Leo
Strawberry, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is great no question about it

You guys are great sometime some of the prices of March March apply here in Massachusetts is a little bit higher. That's the reason you guys will send purchase watchlist off like I used to it. I know everything went up but sometime if you guys are tired of my supplier is not working for me to purchase from you guys.
Eddy
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Excellent for use on PVC vent pipe
Radiant Heat Guy
Apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1 1/2" 45* pvc

I used this for making my roof slant. they gave me my first slant down for the rise, and used another one to completee the slant at the bottom of the roof to the wall. Hope this makes sense. good bulk price, and really fast shipping.
Jan
Dakota, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Good fit good price.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-made quality PVC el

This was way cheaper than the stuff in the big-box stores, and better made with a much higher quality PVC.
Phil S.
Cambridge MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy