Apply to be a TradeMaster!
Main product image of 4" PVC DWV Closet Flange
Magnifying glass
Hover image to zoom
4" PVC DWV Closet Flange
Magnifying glass
Hover image to zoom
$10.03 each
BOX UP & SAVE 9%
$274.50 box of 30
$9.15 each
In Stock
In Stock
Get 21 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Hub Connection
Product Highlight: Size
4"

Description

–
Closet Flange (Hub)

Specs

–
Size:

4"

Type:

Open

Material:

PVC

Connection Type:

4" Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Wye
SKU: P600-040
2" PVC DWV 90° Elbow
SKU: P300-020
4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Needs Better Pics of Product to help buy right product.

The description needs to be clear should show a pic of it as a female hub going into a pipe. buying online needs to be as dumb proof as possibly. It is not easy to return something that the cost to return it would more than the cost of the product. Otherwise I love buying from this site I get things fast and great prices better than big box stores.
Kal
L.I NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy