Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV Closet Flange w/ Knockout
Magnifying glass
Hover image to zoom
4" x 3" PVC DWV Closet Flange w/ Knockout
Magnifying glass
Hover image to zoom
$9.85 each
BOX UP & SAVE 13%
$214.75 box of 25
$8.59 each
In Stock
In Stock
Get 21 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
4" x 3"

Description

–
Closet Flange (Hub)

Specs

–
Size:

4" x 3"

Type:

Knockout

Material:

PVC

Connection Type:

3" Hub/ 4" Inside

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
3" PVC DWV 90° Elbow
SKU: P300-030
2" PVC DWV P-Trap
SKU: P706X-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy