Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV, 1-1/2" Offset Closet Flange w/ Adjustable Metal Ring
Magnifying glass
Hover image to zoom

4" x 3" PVC DWV, 1-1/2" Offset Closet Flange w/ Adjustable Metal Ring

SKU:
P820-422
Rating:
(0)
Q&A:
(0)
4" x 3" PVC DWV, 1-1/2" Offset Closet Flange w/ Adjustable Metal Ring
Magnifying glass
Hover image to zoom
$28.92 each
BOX UP & SAVE 9%
$393.60 box of 15
$26.24 each
In Stock
In Stock
Get 6 Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
4" x 3"

Specs

Size:

4" x 3"

Type:

Offset

Material:

PVC

Includes:

Adjustable Ring

Connection Type:

3" Hub/ 4" Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy