Shop Resideo Sale
Main product image of 4" Sch. 80 Van Stone Flange (Socket)
Magnifying glass
Hover image to zoom
4" Sch. 80 Van Stone Flange (Socket)
Magnifying glass
Hover image to zoom
$37.23 each
BOX UP & SAVE 8%
$171.65 box of 5
$34.33 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Size: 
4"
1-1/4"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
4"
Product Highlight: Color
Gray

Specs

–
Size:

4"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great deal

Great price, free and fast shipping, what's not to like?
BC
Western Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replace in kind. On reverse osmosis unit.
Ernie
Bethlehem, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Great parts
Margie
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a 4 or 8 bolt flange?

Asked by Arnold 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 6" flange requires 8 bolts.

Was this review helpful to you?

Q: Do these come with the hardware and gaskets?

Asked by Merle's Water 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No its just the flange.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy