Shop Resideo Sale
Main product image of CoilJet CJ-125 HVAC Coil Cleaner System
Magnifying glass
Hover image to zoom
CoilJet CJ-125 HVAC Coil Cleaner System
Magnifying glass
Hover image to zoom
$759.99 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
125 psi
Product Highlight: Max Flow (GPM)
0.7 MAX GPM
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
12v
Product Highlight: Warranty
1 Year Warranty

Description

–
Clean HVAC coils the fast way. The CoilJet® from SpeedClean is a complete portable AC coil cleaning system. It carries all the water and coil cleaner you need to clean up to five, 5 Ton units with 125 psi pressure. It is specifically designed for portable condenser HVAC coil cleaning. It replaces the too powerful pressure washer – and the not powerful enough pump sprayer – to quickly clean coils without damage to sensitive fins, even microchannel coils!
The system cleans virtually any single pass HVAC coil. It produces 125 psi of coil washing power at about .6 gallons per minute. A water flow and pressure that cleans quickly, but won’t overwhelm condensate lines on indoor units. This means you don’t have to pull evaporator coils out to clean the coils or use acidic and caustic “self-rising” sprays. Plus the integrated water and chemical tanks eliminate the need to drag hundreds of feet of hose to clean rooftop or remote units.
The rechargeable battery supply lasts up to 12 tanks on one charge and optional accessory wands allow for cleaning the evaporator and condenser coils from the back of units without removal of the top grate and fan blade. For best results add water and SpeedyFoam®, an alkaline, acid free, non-caustic biodegradable foaming coil cleaner that delivers penetrating foaming action. By combining industrial strength technology with a compact, durable design, CoilJet makes cleaning condenser and evaporator coils quick and easy.

Product Application
  • Residential and light commercial evaporator units
  • Residential and light commercial ground floor and rooftop condenser units
  • PTAC units
  • Cellular transmission tower AC units
  • Rooftop AC units
  • Attic evaporator coils
  • Refrigeration evaporator and condenser coils
  • Truck and food refrigeration like Thermo King units
  • Perfect for microchannel coils
  • Can even be used for cleaning solar panels


Product Features
  • Small, portable design makes it easy to clean HVAC coils in hard to reach areas such as PTAC’s, rooftops, evaporators, refrigeration units and attics, where access to power and water is limited.
  • Powerful 125 psi spray will efficiently clean coil debris and grime from both sides of condenser and evaporator coils! 0.6 gallon per minute flow rate won’t overflow the indoor AC evaporator coil condensate line.
  • Deep cycle, 12V Rechargeable battery makes it easy to clean virtually any coil, indoors or outdoors all day.
  • Optional 8945 36" Spray Wand with 90° nozzle lets you clean coils from the inside out, forcing dirt and debris back in the direction it entered. Perfect for microchannel coils.
  • Separate on-board water and cleaner tanks eliminate the need for dragging hoses or bulky pump sprayers to clean coils.
  • 10' coiled spray hose.

Specs

–
Type:

Coil Cleaner

CoilJet Part

Max Pressure:

125 psi

Max Flow (GPM):

0.7

Amperage:

15

Voltage:

12v

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

CoilJet Replacement Pump for CJ-125
SKU: CJ2-06-S
SpeedClean
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.17 out of 6 reviews
60% would recommend this product
3.17
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
17%
3 star
0%
2 star
33%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Needs improvement

We purchased this a month and a half ago and have used it to clean 20 heat pump indoor units. Today, the chemical mix valve broke, so it only sprays water. Other concerns that we have, that could easily be fixed in a product redesign: - The straight nozzle (jet) provided with the unit is too powerful and bends the fins of the heat exchanger. After the initial use, we have only used the nozzle with the 15 degree spread. - The battery doesn't last long enough, and needs a gauge to show the remaining charge. It died partway through a cleaning and then had to charge for hours before we could finish the job. A battery indicator light (like DeWalt or Milwaukee tools) would be a huge improvement. - The battery compartment door pops open any time it bumps into something. This also raises concerns about water getting into the battery compartment. Should this be watertight? - The hose connecting the sprayer is too short. It doesn't reach indoor units that are mounted 10-12' high. Yes, I agree that indoor units shouldn't be mounted that high, but it was the circumstances we were presented with. - It is heavy and awkward to carry. Maybe a Li-Ion battery could make it lighter? - In some instances, the sprayer continues after the trigger has been released. This seems like an essential tool for cleaning heat pumps. However, the manufacturer needs to make some improvements for it to function in the field.
David
Bar Harbor, ME
8 months ago
Was this review helpful to you?

Do NOT Waste Your Money.

I Bought This Thing Last Year And It Failed Within The First 3 Uses. Called Customer Support And They Were Such A Pain To Work With I Said Forget It. Its Been Sitting Broken For The Last 10 Months.
MikeYHVAC
Washington
10 months ago
Was this review helpful to you?

Jet coil sprayer

Works very well. Not so great for cleaning the inside of a mini split coil. Pressure is really way to strong for inside a home or office. But over all works amazing.
Doc
Northbridge ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bottom plastic broke

Overall I like the sprayer's portability and performance. However, Coiljet needs to consider a few improvements. Firstly, offer it with battery adapters so owners can use their existing battery platform (e.g., Milwaukee, Dewalt, etc.) to power the unit. It's not hard to do. Secondly, the plastic bottom cover (underneath) needs improvement. For example, after using it twice and then it sitting for a couple months, pieces from one of the corners just fell off as I removed if from a shelf in the garage. I've never been harsh with it, slammed it down or dropped it. Now, the bottom corner is open/exposed and the unit rocks on flat ground (see pictures). I would expect a more robust bottom cover than this. The unit holds a lot of water plus cleaning solution, so it's quite heavy when loaded. Yet all this weight gets transferred to these four plastic, convex dimples formed into a thin, plastic cover. It seems inevitable these corners will break in time because of thin plastic and/or inherent design. Conclusively, while I recommend the product, it could and should be improved.
Master HVAC tech
CO
4 years ago
Was this review helpful to you?

Very happy with product

Great Product and will purchase again.
K. Casey
Naples, Fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome sprayer

We are using this to clean split a/c units in hotels works great FYI unit is pretty heavy when full of water and chemicals
Hotel guy
Cape Cod, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with a charger for the battery?

Asked by el 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi El! Yes, this will come with a charger for the battery.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy