Apply to be a TradeMaster!
Main product image of CoilJet CJ-200E HVAC Coil Cleaner System
Magnifying glass
Hover image to zoom
CoilJet CJ-200E HVAC Coil Cleaner System
Magnifying glass
Hover image to zoom
$959.53 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure
220 psi
Product Highlight: Max Flow (GPM)
0.5 MAX GPM
Product Highlight: Amperage
1.5 Amps
Product Highlight: Voltage
110v
Product Highlight: Warranty
1 Year Warranty

Description

–

CoilJet CJ-200E is compact, easy-to-use and cleans HVAC coils fast. Its integrated chemical tank and continuous water supply option makes any outdoor coil maintenance task a breeze. Perfect for cleaning coils on rooftop units and evaporators, condenser coils and refrigeration coils. For best results, use SpeedyFoam, our advanced, biodegradable foaming coil cleaner that works safely and effectively on coils.

CJ-200E is designed with more pressure - offering up to 220 PSI to quickly clean coils without damaging sensitive fins. The extra cleaning pressure, portability and continuous water option make this a great addition to the CoilJet-125 model. Plus, it’s compatible with all CoilJet Accessories, offering better customization to satisfy all your cleaning needs.


Product Application

  • Condenser coils
  • Cellular transmission tower AC units
  • Rooftop AC units
  • Refrigeration evaporator and condenser coils


Product Features

  • 3.375 Gal. water tank or use hose connector for continuous water supply
  • 1.75 Qt. chemical tank.
  • On-board cord storage
  • Spray gun with quick disconnect
  • Up to 220 PSI spray blasts dirt and grime, but won’t damage fins
  • 110V, 1.5 Amps

Specs

–
Type:

CoilJet Part

Coil Cleaner

Max Pressure:

220 psi

Max Flow (GPM):

0.5

Amperage:

1.5

Voltage:

110v

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy