Apply to be a TradeMaster!
Main product image of 1" Spirovent Quad-2 Air Eliminator (Sweat)
Magnifying glass
Hover image to zoom

1" Spirovent Quad-2 Air Eliminator (Sweat)

SKU:
VDX-100-SWM
Rating:
(0)
Q&A:
(0)
1" Spirovent Quad-2 Air Eliminator (Sweat)
Magnifying glass
Hover image to zoom
$474.39 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
1"1-1/4"1-1/2"
Connection Type: 
C x C
This item replaces: VDX100-SWM

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

–
Specifications:
  • Body - Brass
  • Vent Head - Brass
  • Float - Non-Ferrous
  • Seal - Viton
  • O-Ring - Viton
  • Coalescing Medium - Copper
  • Max. Working Pressure - 150 psig
  • Max. Operating Temperature - 270 Deg F

Specs

–
Application:

Heating

Product Type:

Hydraulic Separator

Dirt Eliminator

Air Eliminator

Size:

1"

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

150

Max Temp (F):

270°F

Material:

Brass

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy