Apply to be a TradeMaster!
Main product image of SBFSE-AA-ZP55 3/8" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1/4 to 1/3 Ton)
Magnifying glass
Hover image to zoom

SBFSE-AA-ZP55 3/8" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1/4 to 1/3 Ton)

Brand:
Sporlan
SKU:
109041
Rating:
(0)
Q&A:
(0)
SBFSE-AA-ZP55 3/8" x 1/2" ODF Thermal Expansion Valve w/ 30" Capillary (1/4 to 1/3 Ton)
Magnifying glass
Hover image to zoom
$241.84 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
1/4 to 1/3
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-502, R-404A, R-408A

Description

–
Specifications:
  • REFRIGERANT TYPE: R-22
  • APPLICATION: Low Temp Refrigeration
  • THERMOSTATIC CHARGE: ZP55
  • NOMINAL CAPACITY (TON): AA
  • INLET CONNECTION: 3/8" ODF
  • OUTLET CONNECTION: 1/2" ODF
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 30"
  • STRAINER TYPE: 100 Mesh Removeable

The Sporlan Type BF-EBF-SBF balance ported thermostatic expansion valves have a brass bar stock body with flare or sweat connections, adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance. The balance port design provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation.

Markets:
  • Air Conditioning
  • Refrigeration - Food Retail
  • Transportation
  • Industrial - Food Storage units

Features/Benefits:
  • Balance port design provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation
  • Thermostatic charges available to match system conditions
  • Available with external equalizer and internal equalizer
  • Design working pressure of 450 psi (31 bar)

Applications:
  • Systems with widely varying operating conditions
  • Capacity ranges from 1/8 to 5 ton R-22
  • Supermarket cases and rack systems, Food and Beverage units
  • Air Conditioning – Residential, Commercial, Chillers
  • Transportation – Units on Truck/Trailer, Bus and Vans For over 80 years the Sporlan Division of ParkerHannifin has set the industry standard for the development and manufacture of leading edge HVACR components. Our outside technical sales force and application engineering team focuses on refrigeration system applications and troubleshooting for service technicians, distribution channel partners, and original equipment manufacturers.

Specs

–
Application:

Commercial Refrigeration

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

1/4 to 1/3

Capillary Length:

30"

Connection Type:

ODF

Refrigerant Type:

R-502

R-404A

R-408A

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy