BF/EBF/SBF Series are thermostatic expansion valves from Sporlan used across air conditioning and refrigeration systems to meter refrigerant flow into the evaporator based on superheat. The series shares a balance ported design rated for a working pressure of 450 psi, with a brass bar stock body, adjustable superheat setting, and a replaceable power element that lets a technician service the valve without removing it from the line set. Capacity ranges across the series span from as little as 1/8 ton up to 5 tons on R-22 systems, covering everything from small commercial refrigeration cases up to residential and light commercial air conditioning equipment. Sporlan builds individual models within the series with either SAE flare or ODF sweat connections, so the connection type on hand and the capillary tube length needed both factor into selecting the right part number. Matching the valve to the system's tonnage and connection type keeps superheat control accurate across the full range of operating conditions the equipment will see.
Subcategories
Buying Guide
Start valve selection with the system's tonnage, since Sporlan documents specific capacity ranges for each part number rather than offering one valve that covers the whole series. A system rated at 1 ton, for example, needs a different part number than one rated at 3 tons, even though both might otherwise look like the same valve. Next, confirm the connection type already on the line set or planned for the installation: BF valves use SAE flare fittings, while SBF and EBF valves use ODF sweat connections that require brazing. Choosing the wrong connection type means either re-flaring a line or setting up a brazing torch for a joint that wasn't planned for that method. Capillary tube length also varies by model, with 30 inch and 60 inch options documented across the lineup, so measuring the distance between the valve's mounting location and the sensing bulb position before ordering avoids a tube that's too short to reach. Every valve in the BF/EBF/SBF Series shares the same balance ported design and replaceable power element, so reliability and serviceability don't change based on which specific model gets selected for the tonnage and connection type at hand. Technicians replacing a failed valve on an older system should confirm the original refrigerant type as well, since the documented capacity ranges for this series are rated for R-22 and matching valve sizing on a retrofit to a different refrigerant may require checking Sporlan's published conversion guidance.
Frequently Asked Questions
What's the difference between a BF valve and an SBF valve?
A BF valve connects to the line set using SAE flare fittings, while an SBF valve uses ODF sweat connections that require brazing into place. Both share the same balance ported design and brass bar stock body, so the internal operation is identical between the two. Choosing between them comes down to which connection type matches the existing or planned line set. Sporlan documents specific capacity ranges for each part number within both the BF and SBF lines, so tonnage still has to be confirmed separately from connection type.
What does a balance ported design do in a thermostatic expansion valve?
A balance ported design keeps the valve's pin and port aligned regardless of the pressure drop occurring across the valve during operation. Standard expansion valves can lose capacity as pressure drop increases, but the balanced port construction in the BF/EBF/SBF Series prevents that drop from affecting the valve's calibrated opening. The design keeps refrigerant metering accurate across a wider range of operating conditions than a non-balanced valve would achieve. Systems with variable load, including those paired with variable-speed compressors, benefit most from that added consistency.
What capacity range does the EBF valve cover?
The EBF valve documented on SupplyHouse covers a 1/8 to 1/5 ton capacity range with an ODF sweat connection and a 30 inch capillary tube, placing it at the smaller end of the BF/EBF/SBF Series. The 1/8 to 1/5 ton range suits small commercial refrigeration cases and display units rather than residential or light commercial air conditioning equipment. Sporlan builds the EBF valve with the same balance ported design and replaceable power element as the rest of the series. Technicians servicing small refrigeration fixtures reach for this size when the cooling load falls below what BF and SBF valves typically cover.
Can the power element be replaced without removing the whole valve?
Sporlan designs the power element on BF, EBF, and SBF valves to be field replaceable, so a technician can swap a failed element without pulling the entire valve body out of the line set. The replaceable design keeps service time and brazing work to a minimum compared to replacing the full valve. Each valve in the series also includes a removable 100 mesh strainer that catches debris before it reaches the valve seat. Servicing the power element and strainer separately extends the working life of the valve body itself.
What capillary tube lengths are available across the series?
Sporlan documents both 30 inch and 60 inch capillary tube lengths across the BF/EBF/SBF Series, depending on the specific part number selected. The capillary carries the sensing bulb that reads evaporator outlet temperature, so its length has to reach from the valve's mounting location to the correct sensing point on the suction line. Measuring that distance before ordering prevents installing a tube that's too short to reach the intended sensing location. Technicians replacing a failed valve should match both the tonnage and the original capillary length when ordering a direct replacement.