Apply to be a TradeMaster!
Main product image of EBSVE-11-GA 5/8" x 7/8" ODF Thermal Expansion Valve w/ 60" Capillary (11 Ton)
Magnifying glass
Hover image to zoom

EBSVE-11-GA 5/8" x 7/8" ODF Thermal Expansion Valve w/ 60" Capillary (11 Ton)

Brand:
Sporlan
SKU:
163773
Rating:
(0)
Q&A:
(0)
EBSVE-11-GA 5/8" x 7/8" ODF Thermal Expansion Valve w/ 60" Capillary (11 Ton)
Magnifying glass
Hover image to zoom
$414.69 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
7/8"
Product Highlight: Ton
11
Product Highlight: Refrigerant Type
R-22, R-422D, R-407A, R-407C
Product Highlight: Connection Type
ODF Connection

Description

–
Specifications:
  • REFRIGERANT TYPE: R-22
  • APPLICATION: Air Conditioning
  • THERMOSTATIC CHARGE: GA
  • NOMINAL CAPACITY (TON): 11
  • INLET CONNECTION: 5/8" ODF
  • OUTLET CONNECTION: 7/8" ODF
  • EQUALIZER METHOD: Externally Equalized
  • CAPILLARY LENGTH (INCH): 60"

The Sporlan Type EBS balance ported thermostatic expansion valves have a brass bar stock body with extended ODF connections, adjustable superheat, long lasting replaceable power element and accessible internal parts. Each valve is factory tested to ensure positive leak-free performance. The balance port design provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation. Depending on its capacity, makes it suitable for bi-directional operation.

Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation
  • Industrial Refrigeration

Features:
  • Balance port design provides perfect pin and port alignment and prevents pressure drop across the valve from influencing valve operation li>Thermostatic charges available to match system conditions li>Available with external equalizer li>Design working pressure of 450 psi (31 bar)

Applications:
  • Systems with widely varying operating conditions
  • Capacity ranges from 8 to 20 tons R-22
  • Supermarket rack systems
  • Air Conditioning – Residential, Commercial, Chillers
  • Transportation – Units on Truck/Trailer, Bus and Vans

Specs

–
Application:

Air Conditioning

Inlet Size:

5/8"

Outlet Size:

7/8"

Ton:

11

Refrigerant Type:

R-22

R-422D

R-407A

R-407C

Connection Type:

ODF

Capillary Length:

60"

Equalizer:

External

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy