Apply to be a TradeMaster!
Main product image of ERJ-1/2-C 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom

ERJ-1/2-C 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (1/2 Ton)

Brand:
Sporlan
SKU:
169190
Rating:
(0)
Q&A:
(0)
ERJ-1/2-C 3/8" x 1/2" ODF Thermal Expansion Valve w/ 60" Capillary (1/2 Ton)
Magnifying glass
Hover image to zoom
$233.60 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Ton
1/2
Product Highlight: Refrigerant Type
R-134A
Product Highlight: Connection Type
ODF Connection

Description

–
Markets:
  • Air Conditioning
  • Refrigeration
  • Transportation
  • Industrial Refrigeration

Features/Benefits:
  • Inlet strainer
  • Can be applied in bi-directional applications
  • Can operate over widely varying operating conditions
  • Thermostatic charges available to match system conditions
  • Available with internal equalizer or external equalizer
  • Design working pressure for the R-ER-SR valves is 450 psi (31 bar). For R-410A only the design working pressure is 700 psi (48.3 bar)

Applications:
  • Heat Pumps
  • Air Conditioning – Residential, Commercial, Chillers
  • Refrigeration – Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Application:

Commercial Refrigeration

Inlet Size:

3/8"

Outlet Size:

1/2"

Ton:

1/2

Refrigerant Type:

R-134A

Connection Type:

ODF

Capillary Length:

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy