Apply to be a TradeMaster!
C-052-CAP-TT-HH 1/4" ODF Solder Catch-All Liquid Line Filter Drier 1/3 to 2 Ton

C-052-CAP-TT-HH 1/4" ODF Solder Catch-All Liquid Line Filter Drier 1/3 to 2 Ton

Brand:
Sporlan
SKU:
400219
Rating:
(0)
Q&A:
(0)
C-052-CAP-TT-HH 1/4" ODF Solder Catch-All Liquid Line Filter Drier 1/3 to 2 Ton
$60.17 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
ODF Solder Connection
Product Highlight: Ton
1/3 to 2

Description

–
The C-052-CAP-TT-HH is a Liquid Line Filter Drier with Extended 1/4" ODF Connections for installation to a Cap Tube and has two Pressure Taps with a burnout cleanup core and 1 micron filtration
The Liquid Line Sealed Model Filter-driers - Sporlan Catch-All® Series provide unparalleled control of the most harmful contaminants in HVAC&R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance air-conditioning and refrigeration systems.
Specifications:
  • Connection Size: 1/4"
  • Application: System Clean Up
  • Connection Style: ODF Solder Extended
  • Product Type: Liquid Line Sealed Model Filter Drier
  • Nominal Capacity: 1/3 to 2 Ton
  • Included: Pressure Tap

Features & Benefits:
  • Porous, molded Catch-All HH Core contains the ideal desiccant blend to capture resins and waxes, eliminating the "sticky" material before it deposits in the capillary tube.
  • Uses "3 stage filtration" to capture even the smallest particles of solid debris while maintaining low pressure loss.
  • Eliminates nuisance call-backs and increases customer satisfaction.
  • Dual pressure taps allow easy pressure drop monitoring during cleanup.

Applications:
  • Residential & Commercial HVAC
  • Food Service Refrigeration
  • Commercial Refrigeration
  • Specialty & Ultra-low Temperature Refrigeration
  • Transportation Air-conditioning and Refrigeration

Specs

–
Connection Size:

1/4"

Connection Type:

ODF Solder

Ton:

1/3 to 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy