Apply to be a TradeMaster!
Main product image of C-052-HH 1/4" SAE Flare Liquid Line Filter Drier w/ Burnout Cleanup Core 1/3 to 2 Ton (5 Cubic Inches)
Magnifying glass
Hover image to zoom

C-052-HH 1/4" SAE Flare Liquid Line Filter Drier w/ Burnout Cleanup Core 1/3 to 2 Ton (5 Cubic Inches)

Brand:
Sporlan
SKU:
400232
Rating:
(0)
Q&A:
(0)
C-052-HH 1/4" SAE Flare Liquid Line Filter Drier w/ Burnout Cleanup Core 1/3 to 2 Ton (5 Cubic Inches)
Magnifying glass
Hover image to zoom
$41.85 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Ton
1/3 to 2
Product Highlight: Refrigerant Type
R-410A

Description

–
C-052-HH 1/4" SAE Flare Liquid Line Filter Drier w/ Burnout Cleanup Core 1/3 to 2 Ton (5 Cubic Inches)

Product Features
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • High performance desiccant package provides high water capacity & acid capacity with
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A and Sub-critical CO2 refrigerant use
  • RoHS, REACH, ATEX, and PED compliant
Product Markets
  • Residential & Commercial HVAC
  • Food Service Refrigeration
  • Commercial Refrigeration
  • Specialty & Ultra-low Temperature Refrigeration
  • Transportation Air-conditioning and Refrigeration
Applications:
  • Liquid line drying and filtering for solid contaminant removal
  • Hot gas defrost line filtering

Specs

–
Connection Size:

1/4"

Connection Type:

SAE Flare

Cubic Inches:

5

Ton:

1/3 to 2

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy