Apply to be a TradeMaster!
Main product image of C-084-S 1/2" ODF Solder Liquid Line Filter Drier 3/4 to 2-1/2 Ton (8 Cubic Inches)
Magnifying glass
Hover image to zoom

C-084-S 1/2" ODF Solder Liquid Line Filter Drier 3/4 to 2-1/2 Ton (8 Cubic Inches)

Brand:
Sporlan
SKU:
400437
Rating:
(0)
Q&A:
(0)
C-084-S 1/2" ODF Solder Liquid Line Filter Drier 3/4 to 2-1/2 Ton (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$38.19 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ODF Solder Connection
Product Highlight: Ton
3/4 to 2-1/2
Product Highlight: Refrigerant Type
R-507, R-410A, R-407C, R-407F, R-22, R-134A, R-407A

Description

–
The Liquid Line Sealed Model Filter-driers - Sporlan Catch-All Series provide unparalleled control of the most harmful contaminants in HVAC&R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance air-conditioning and refrigeration systems. With multiple sizes and fitting configurations, it is easy to find the right model for systems up to 20 tons.

Markets:
  • Residential & Commercial HVAC
  • Food Service Refrigeration
  • Commercial Refrigeration
  • Specialty & Ultra-low Temperature Refrigeration
  • Transportation Air-conditioning and Refrigeration

Features/Benefits:
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • High performance desiccant package provides high water capacity & acid capacity with
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Sizes from 3 cu. in. to 60 cu. in. and 1/4” to 1-1/8” fittings for use up to 20 tons cooling capacity
  • Models available with activated charcoal for use during system clean-up
  • CSG models have an integrated liquid and moisture indicating sightglass to allow visual refrigerant examination
  • SAE flare fittings and solid copper ODF fittings available
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A and Sub-critical CO2 refrigerant use
  • RoHS, REACH, ATEX, and PED compliant

Applications:
  • Liquid line drying and filtering for solid contaminant removal
  • Hot gas defrost line filtering

Specs

–
Connection Size:

1/2"

Cubic Inches:

8

Connection Type:

ODF Solder

Ton:

3/4 to 2-1/2

Refrigerant Type:

R-507

R-410A

R-407C

R-407F

R-22

R-134A

R-407A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy