Apply to be a TradeMaster!
Main product image of C-487-G T/C 7/8" ODF Catch-All Liquid Line Replaceable Core Filter Drier w/ Tube Construction (48 Cubic Inches)
Magnifying glass
Hover image to zoom

C-487-G T/C 7/8" ODF Catch-All Liquid Line Replaceable Core Filter Drier w/ Tube Construction (48 Cubic Inches)

Brand:
Sporlan
SKU:
402109
Rating:
(0)
Q&A:
(0)
C-487-G T/C 7/8" ODF Catch-All Liquid Line Replaceable Core Filter Drier w/ Tube Construction (48 Cubic Inches)
Magnifying glass
Hover image to zoom
$411.47 each
In Stock
In Stock
Get 4 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Connection Type
ODF Connection

Description

–
  • TYPE: C-487
  • CORE TYPE: RCW-48, RCW-4864, RC-4864-HH
  • CONNECTION SIZE (INCH): 7/8" ODF
  • CONNECTION STYLE: 1/4" Female Pipe Connection in the Flange Plate and Pipe Plug.
  • MOUNTING STANDARD: A-685
  • FILTER ELEMENT: Part Number-RPE-48-BD
  • FILTER AREA (IN2): 64
  • ADDITIONAL OPTIONS: Tube Construction
  • NOMINAL CAPACITY RANGE (TON): *RCW-48 OR RCW-100, RC-4864 OR RC-10098 Cores-(15)- Refrigeration- Commercial & Low Temp Equipment, (20) Air Conditioning- OEM Self Contained, (15) Air Conditioning- Field Replacement or Field Built-Up Systems
  • NUMBER OF CORES: 1
  • APPLICATION: Air Conditioning, Commercial Refrigeration, Low Temp Refrigeration
  • DESICCANT VOLUME (CU. IN.): 48
  • LENGTH (INCH): 9.3"
  • DIAMETER (INCH): 4 3/4"

The Replaceable Core Model Filter-driers - Sporlan Catch-All® Series provide unparalleled control of the most harmful contaminants in HVAC&R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance air-conditioning and refrigeration systems. Each Replaceable Core Model Filter-driers - Sporlan Catch-All® is factory tested to ensure trouble-free performance.

Markets:
  • Residential & Commercial HVAC
  • Food Service Refrigeration
  • Commercial Refrigeration
  • Specialty & Ultra-low Temperature Refrigeration
  • Transportation Air-conditioning and Refrigeration

Features/Benefits:
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • High performance desiccant package provides high water & acid capacity
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Models available with activated charcoal for use during system clean-up

Applications:
  • Heat Pumps
  • Air Conditioning - Residential, Commercial, Chillers
  • Refrigeration - Cases, Coolers, Walk in Coolers, Freezers
  • Transportation

Specs

–
Size:

7/8"

Connection Type:

ODF

Cubic Inches:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy