Apply to be a TradeMaster!
Main product image of HPC-305-S 5/8" ODF Solder Heat Pump Filter Drier 8 to 20 Tons (30 Cubic Inches)
Magnifying glass
Hover image to zoom

HPC-305-S 5/8" ODF Solder Heat Pump Filter Drier 8 to 20 Tons (30 Cubic Inches)

Brand:
Sporlan
SKU:
404311-SPORLAN
Rating:
(0)
Q&A:
(0)
HPC-305-S 5/8" ODF Solder Heat Pump Filter Drier 8 to 20 Tons (30 Cubic Inches)
Magnifying glass
Hover image to zoom
$130.98 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Connection Type
ODF Solder Connection
Product Highlight: Ton
8 to 20
Product Highlight: Refrigerant Type
R-134A, R-407C, R-410A, R-22, R-404A, R-507

Description

–
The Heat Pump Liquid Line Filter-driers - Sporlan HPC Series provide unparalleled control of the most harmful contaminants in HVAC&R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance heat pump air-conditioning systems. With multiple sizes and fitting configurations, it is easy to find the right model for systems up to 20 tons.

Markets:
  • Residential HVAC
  • Commercial HVAC

Features/Benefits:
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • High performance desiccant package provides high water capacity & acid capacity
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Internal Stainless Steel check valves always direct flow through the core to ensure solid debris is retained when the systems reverses cycle
  • Sizes from 8 cu. in. to 30 cu. in. and 1/4” to 7/8” fittings for use up to 20 tons cooling capacity
  • Models available with activated charcoal for use during system clean-up
  • CSG models have an integrated liquid and moisture indicating sightglass to allow visual refrigerant examination
  • SAE flare fittings and solid copper ODF fittings available
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A and Sub-critical CO2 refrigerant use
  • RoHS, REACH, ATEX, and PED compliant

Applications:
  • Liquid line drying and filtering for solid contaminant removal

Specs

–
Connection Size:

5/8"

Connection Type:

ODF Solder

Cubic Inches:

30

Ton:

8 to 20

Refrigerant Type:

R-134A

R-407C

R-410A

R-22

R-404A

R-507

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy