Apply to be a TradeMaster!
Main product image of RCW-48 Replaceable Core & Filter w/ High Water Capacity Core (48 Cubic Inches)
Magnifying glass
Hover image to zoom

RCW-48 Replaceable Core & Filter w/ High Water Capacity Core (48 Cubic Inches)

Brand:
Sporlan
SKU:
404401-SPORLAN
Rating:
(0)
Q&A:
(0)
RCW-48 Replaceable Core & Filter w/ High Water Capacity Core (48 Cubic Inches)
Magnifying glass
Hover image to zoom
$102.93 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Sporlan Type Replaceable Cores and Filters primary purpose is to provide unparalleled control of the most harmful contaminants in HVAC & R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance air-conditioning and refrigeration systems. The cores can remove moisture, acids, dirt, and contaminants. The filter will remove solid contaminants in the piping following installation.

Markets:
  • Residential HVAC
  • Commercial HVAC

Features/Benefits:
  • Fits types C-480 thru C-19200 Series shells and Replaceable Suction Filter (RSF) shells.
  • Designed specially for use with POE lubricants.
  • This core should be used on systems that have a ruptured water cooled condenser, or that have been exposed to the atmosphere, or for some reason have a high amount of moisture in the system.
  • Replaceable pleated filter elements
  • Replaceable pleated filter elements can be used with desiccant cores for clean-up after burnout, if certain precautions are followed
  • Highly effective filtration at low cost
  • Low pressure drop due to a large filtering area
  • Replaceable Cores provide complete contaminant control to protect and extend system life and ensure system reliability
  • Replaceable Cores high performance desiccant package provides high water & acid capacity
  • Porous molded Replaceable Core provides excellent filtration of solid debris for TEV and compressor protection
  • Replaceable Cores models available with activated charcoal for use during system clean-up

Specs

–
Product Type:

Replacement Filter

Cubic Inches:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy