Apply to be a TradeMaster!
Main product image of CSG-163-S 3/8" ODF Solder Liquid Line Filter Drier w/ Integrated Liquid & Moisture Indicating Sightglass (16 Cubic Inches)
Magnifying glass
Hover image to zoom

CSG-163-S 3/8" ODF Solder Liquid Line Filter Drier w/ Integrated Liquid & Moisture Indicating Sightglass (16 Cubic Inches)

Brand:
Sporlan
SKU:
409991
Rating:
(2)
Q&A:
(0)
CSG-163-S 3/8" ODF Solder Liquid Line Filter Drier w/ Integrated Liquid & Moisture Indicating Sightglass (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$99.79 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Solder Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Ton
3/4 to 5
Product Highlight: Refrigerant Type
R-410A

Description

–
The Liquid Line Sealed Model Filter-driers - Sporlan Catch-All Series provide unparalleled control of the most harmful contaminants in HVAC&R systems. Moisture, acids, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance air-conditioning and refrigeration systems. With multiple sizes and fitting configurations, it is easy to find the right model for systems up to 20 tons.

Markets:
  • Residential & Commercial HVAC
  • Food Service Refrigeration
  • Commercial Refrigeration
  • Specialty & Ultra-low Temperature Refrigeration
  • Transportation Air-conditioning and Refrigeration

Features/Benefits:
  • Complete contaminant control to protect and extend system life and ensure system reliability
  • High performance desiccant package provides high water capacity & acid capacity with
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Sizes from 3 cu. in. to 60 cu. in. and 1/4” to 1-1/8” fittings for use up to 20 tons cooling capacity
  • Models available with activated charcoal for use during system clean-up
  • CSG models have an integrated liquid and moisture indicating sightglass to allow visual refrigerant examination
  • SAE flare fittings and solid copper ODF fittings available
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A and Sub-critical CO2 refrigerant use
  • RoHS, REACH, ATEX, and PED compliant

Specs

–
Connection Type:

ODF Solder

Cubic Inches:

16

Connection Size:

3/8"

Ton:

3/4 to 5

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Filter plus sight glass

Easy install and good quality
Mike
Brewster NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

great for compressor replacement on ac or refigeration systems. price is good and shipping is always perfect.
Alex
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy