Apply to be a TradeMaster!
Main product image of HPC-163-PZK-HH 3/8" ODM Catch-All Bi-Flow Solder Liquid Line Filter Drier
Magnifying glass
Hover image to zoom

HPC-163-PZK-HH 3/8" ODM Catch-All Bi-Flow Solder Liquid Line Filter Drier

Brand:
Sporlan
SKU:
761600
Rating:
(0)
Q&A:
(0)
HPC-163-PZK-HH 3/8" ODM Catch-All Bi-Flow Solder Liquid Line Filter Drier
Magnifying glass
Hover image to zoom
$89.18 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODM Connection

Description

–
The Sporlan Catch-All Liquid Line Sealed Model Filter-Drier Series provides unparalleled control of the most harmful contaminants in HVACR systems.

Features/Benefits
  • Complete contaminant control to protect and extend system life and ensure system reliability.
  • High performance desiccant package provides high water capacity & acid capacity.
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection.
  • Models available with activated charcoal for use during system clean-up.

Specs

–
Connection Size:

3/8"

Cubic Inches:

16

Connection Type:

ODM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy