Apply to be a TradeMaster!
Main product image of RSF-4813-T W/ Screen 1-5/8" Suction Line Replaceable Element Shell (48 Cubic Inches)
Magnifying glass
Hover image to zoom

RSF-4813-T W/ Screen 1-5/8" Suction Line Replaceable Element Shell (48 Cubic Inches)

Brand:
Sporlan
SKU:
800505
Rating:
(0)
Q&A:
(0)
RSF-4813-T W/ Screen 1-5/8" Suction Line Replaceable Element Shell (48 Cubic Inches)
Magnifying glass
Hover image to zoom
$495.25 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-5/8"

Description

–
The Suction Line Replaceable Model Filter-Driers - Sporlan Catch-All® Series provide unparalleled control of the most harmful contaminants in HVAC&R systems and for clean-up after a compressor motor burn-out. Moisture, acids, sludge, varnish, wax, and solid debris are effectively captured to ensure the long life, efficiency, and capacity of today’s high performance air-conditioning and refrigeration systems.

Markets:
  • Commercial HVAC & Chillers
  • Commercial Refrigeration
  • Specialty & Ultra-low Temperature Refrigeration

Features/Benefits:
  • Activated charcoal core removes all types of system contaminants following a compressor motor burn-out
  • High performance desiccant package provides high water capacity & acid capacity
  • Porous molded core provides excellent filtration of solid debris for TEV and compressor protection
  • Sizes from 8 cu. in. to 60 cu. in. and 3/8” to 1-1/8” fittings for use up to 10 tons cooling capacity
  • SAE flare fittings and solid copper ODF fittings available
  • Suitable for use with HCFC, HFC, HFO, and HC refrigerants
  • UL Listed for 650 psig rated pressure for R-410A and Sub-critical CO2 refrigerant use
  • RoHS, REACH, ATEX, and PED compliant

Specifications:
  • Connection Size (inch): 1-5/8
  • Desiccant Volume (cu. in.): 48
  • Model Number: RSF-4813-T
  • Number of Cores: 1
  • Core Material: RC-4864-HH, RC-4864, or RCW-48
  • Filter Element Type: RPE-48-BD
  • Mounting Option: A-685
  • Maximum Pressure Rating: 500
  • Maximum Operating Pressure: 34.5 bar
  • Connection Size: 1-5/8 inch
  • Desiccant Volume: 48 inch3
  • Number of Cores: 1

Applications:
  • Suction line drying and filtering for solid contaminant removal
  • System clean-up

Specs

–
Size:

1-5/8"

Cubic Inches:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy